For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic angle impact wrench DWSS 1/2 inch
Powerful pneumatic angled impact wrench with low head height for working in constricted spaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ideal for use where access is restricted
Very low head height of just 50 mm
Reliable, strong performance values and a long service life
High-quality double hammer impact mechanism and cylinder with unique 7-disc motor
Optimum and user-friendly adjustment to any application, at any time
2-stage power setting with convenient right/left rotation control
Good handling and optimum control
Ergonomically formed soft grip handle with sensitive trigger
- When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Assembly and disassembly of crankshaft, exhaust, installation and removal of turbocharger, generator etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!